Beli Switch TP-Link 16 Port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link JetStream Smart SwitchDeskripsi:JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
- tp-link JetStream L2 Managed Switchatribut:
- Power Supply (V): AC 100-240 (50/60Hz)
- Certification: CE, FCC, RoHS
- Jumbo Frame: 9216 Bytes
- Mounting: Rack Mountable
- tp-link LiteWave Fast Ethernet SwitchDeskripsi:5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.atribut:
- External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
- tp-link JetStream Desktop Switchatribut:
- Transmission Method: Store-And-Forward
- tp-link JeatStream Easy Smart Switchatribut:
- Certification: FCC, CE, RoHS
- System Requirements: Microsoft Windows for running Utility
- Transmission Method: Store and Forward
- tp-link JetStream Easy Smart Switchatribut:
- Certification: FCC, CE, RoHS
- System Requirements: Microsoft Windows for running Utility
- Transmission Method: Store and Forward
- tp-link SOHO Desktop Switchatribut:
- External Power Supply (V/A): External Power Adapter(Output: 5.0 DC / 0.6)
- Dimensions (mm): 103.5x70x22
- Certification: FCC, CE, RoHs
- Maximum Heat Dissipation (BTU/hour): 6.38
- Power Consumption (W): Max. 1.87 (220V/50Hz)
- Transmission Method: Store and Forward
- tp-link JetStream Unmanaged Desktop Switchatribut:
- Transfer Method: Store and Forward
- Certification: FCC, CE, RoHs
- tp-link JeatStream Unmanaged Desktop Switchatribut:
- Transfer Method: Store and Forward
- Certification: FCC, CE, RoHs
- tp-link JetStream Unmanaged Power Over Ethernet Switchatribut:
- Power Supply (V): AC 100-240 (50/60Hz)
- Backup Bandwidth (Gbps): 7.2
- Mac Address Table: 8000
- Dimensions (mm): 440x180x44
- Transmission Method: Store-And-Forward
- Certification: CE, FCC, RoHS
- tp-link JeatStream Unmanaged Power Over Ethernet Switchatribut:
- Power Supply (V): AC 100-240 (50/60Hz)
- Backup Bandwidth (Gbps): 7.2
- Mac Address Table: 8000
- Dimensions (mm): 440x180x44
- Transmission Method: Store-And-Forward
- Certification: CE, FCC, RoHS
- tp-link 8-Port 10/1000Mbps SOHO Desktop Switchatribut:
- Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
- Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
- Buffer Size: 1.5Mb
- Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
- Dimensions (mm): 158x101x25
- Maximum Heat Dissipation (BTU/hour): 11.29
- Power Consumption (W): Max. 3.97 (220V/50Hz)
- tp-link JeatStream Unmanaged Pro Switchatribut:
- Certification: FCC, CE, RoHS
- Jumbo Frame: 16 KB
- System Requirements: Microsoft Windows for running Utility
- tp-link JeatStream Desktop Power Over Ethernet Plus Switchatribut:
- External Power Supply (V/A): External Power Adapter(Output: DC 48/ 1.25)
- Backbound Bandwidth (Gbps): 16
- Mac Address Table: 4000
- Dimensions (mm): 171x98x27
- Transmission Method: Store-And-Forward
- Certification: CE, FCC, RoHS
- Package Contents: TL-SG1008P, Power Adapter, Installation Guide
- tp-link JetStream Desktop Power Over Ethernet Plus Switchatribut:
- External Power Supply (V/A): External Power Adapter(Output: DC 48/ 1.25)
- Backbound Bandwidth (Gbps): 16
- Mac Address Table: 4000
- Dimensions (mm): 171x98x27
- Transmission Method: Store-And-Forward
- Certification: CE, FCC, RoHS
- Package Contents: TL-SG1008P, Power Adapter, Installation Guide
- tp-link Dual Band Gigabit Wi-Fi Routeratribut:
- Dimensions (mm): 260.2x135.0x38.6
- DHCP: Server, DHCP Client List, Address Reservation
- Dynamic DNS: DynDns, NO-IP, TP-Link
- tp-link 300 Mbps Wireless N 4G LTE RouterDeskripsi:300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.atribut:
- Frequency (GHz): 2.4
- Certification: CE, RoHS
- Dynamic DNS: DynDns, NO-IP
- Operating Modes: 3G/4G Router, Wireless Router
- tp-link 3G 4G Wireless N Routeratribut:
- External Power Supply (V/A): DC 12/1
- Dimensions (mm): 204x138x44
- Antenna Gain (dBi): 2x5
- Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
- Frequency (GHz): 2.4-2.4835
- Transmit Power (dBm): <20
- Certification: CE, FCC, RoHS
Daftar Harga Switch TP-Link 16 Port Terbaru April 2026
| tp-link JetStream Smart Switch | Rp1.299.900 |
| tp-link JetStream L2 Managed Switch | Rp2.599.900 |
| tp-link LiteWave Fast Ethernet Switch | Rp87.900 |
| tp-link JetStream Desktop Switch | Rp409.900 |
| tp-link JeatStream Easy Smart Switch | Rp759.900 |
| tp-link JetStream Easy Smart Switch | Rp759.900 |
| tp-link SOHO Desktop Switch | Rp98.900 |
| tp-link JetStream Unmanaged Desktop Switch | Rp299.900 |
| tp-link JeatStream Unmanaged Desktop Switch | Rp529.900 |
| tp-link JetStream Unmanaged Power Over Ethernet Switch | Rp2.899.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)